This item is Discontinued.

Bates Men's Boots, 12 D, Leather, Black E00932

This item is Discontinued.

Bates

Men's Boots, 12 D, Leather, Black (Discontinued)

Mfr # E00932
Zoro # G5857844
UPC # 046118247432
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00932
Zoro #
G5857844
UPC #
046118247432
Country of Origin
United States
Item
Boots
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather, Mesh
Closure Type
Lace
Gender
Men's
Puncture Resistant Insole
No
Wide Toe Cap
No
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Shank Material
Fiberglass
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Static Dissipative
No
Liner Material
Nylon
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Footwear Style
Military/Tactical Boot
Footwear Sole Pattern
Lug
Style Number
E00932
Removable Insole
Yes
Midsole Material
TPU
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Insulated
No
Chemical Resisting Sole
No
Electrical Hazard Rated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Polyurethane with Attached Heel
Shineable Toe
Yes
Resists
Skid, Oil
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Outsole Technology
Polyurethane with Attached Heel
Oil-Resisting Sole
No
Maximum Heat Rating
Not Rated
Military and Tactical Application
Uniform
Closure
Lace Up
Front Closure
Lace

Description

Boots, Footwear Style Military/Tactical Boot, 12, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00932, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.