This item is Discontinued.

Bates Boots, Mens, 12EEE, Lace, Black, PR E00942

This item is Discontinued.

Bates

Boots, Mens, 12EEE, Lace, Black, PR (Discontinued)

Mfr # E00942
Zoro # G5845043
UPC # 046118412458
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00942
Zoro #
G5845043
UPC #
046118412458
Country of Origin
United States

Dimensions

Size
12
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
12

Details

Color
Black
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Completely Non Metallic
Yes
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Shineable Toe
Yes
Midsole Material
TPU
Outsole Material
Polyurethane with Attached Heel
Style Number
E00942
Footwear Shank Type
Fiberglass
Item
Boots
Shank Material
Fiberglass
Puncture Resistant Insole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Upper Material
Porvair
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 12, EEE, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00942, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.