This item is Discontinued.

Bates Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 12 EW E02262

This item is Discontinued.

Bates

Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 12 EW (Discontinued)

Mfr # E02262
Zoro # G4944676
UPC # 077896446670
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944676
UPC #
077896446670
Country of Origin
Bangladesh
Item
Boots
Material
Upper: Durable Leather and Performance Nylon; Lining: Moisture Wicking Mesh; Midsole: Cushioned EVA; Outsole: Slip-Resistant Rubber; Shank: Fiberglass; Insert: Removable Cushioned; Cement Construction
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather/Nylon
Closure Type
Lace
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
5" Tactical Sport
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Conductive
No
Completely Non Metallic
Yes
Insulated
No
Wide Toe Cap
No
Electrical Hazard Rated
No
Shineable Toe
Yes
Style Number
E02262
Shank Material
Fiberglass
Midsole Material
TPU
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Outsole Material
Enforcer Rubber
Liner Material
PK Mesh
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Static Dissipative
No
Predominant Footwear Color
Black
Resists
Oil, Slips
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 12, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.