This item is Discontinued.
This item is Discontinued.
Boots, Mens, 12EW, Lace/Zipper, Black, PR (Discontinued)
Mfr #
E02268
Zoro #
G4945561
UPC # 018467178354
Country of Origin Viet Nam
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02268
- Zoro #
- G4945561
- UPC #
- 018467178354
- Country of Origin
- Viet Nam
Dimensions
- Size
- 12
- Footwear Width
- EW
- Heel Height
- Less Than 1/2 in
- Height
- 8 in
- Footwear Size
- 12
Description
Boots, Footwear Style Military/Tactical, 12, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02268, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.