This item is Discontinued.

Bates Boots, Mens, 13D, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 13D, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5849715
UPC # 046118140658
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00058
Zoro #
G5849715
UPC #
046118140658
Country of Origin
United States

Dimensions

Size
13
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
13

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Midsole Material
TPU
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Chukka Boots
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Static Dissipative
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Nylon
Max. Heat Rating
Not Rated
Outsole Material
Polyurethane with Attached Heel
Footwear Closure Type
Lace Up
Conductive
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Style Number
E00058
Non-Marking Sole
Yes
Resists
Skid, Oil
Upper Material
Leather
Metatarsal Guard
No

Description

Chukka Boots, Footwear Style Military/Tactical, 13, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.