This item is Discontinued.

Bates Boots, Mens, 13EW, Lace, Black, PR E03204

This item is Discontinued.

Bates

Boots, Mens, 13EW, Lace, Black, PR (Discontinued)

Mfr # E03204
Zoro # G5853714
UPC # 773040388130
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03204
Zoro #
G5853714
UPC #
773040388130
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Item
Boots
Liner Material
Mesh
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Footwear Shank Type
Fiberglass
Non-Marking Sole
Yes
Style Number
E03204
Static Dissipative
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Shineable Toe
Yes
Removable Insole
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Shank Material
nylon
Footwear Sole Pattern
Lug
Non Metallic Upper
Yes
Midsole Material
TPU
Wide Toe Cap
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 13, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E03204, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.