This item is Discontinued.

Bates Boots, Mens, 13EW, Lace, Sage, PR E01802

This item is Discontinued.

Bates

Boots, Mens, 13EW, Lace, Sage, PR (Discontinued)

Mfr # E01802
Zoro # G5854161
UPC # 018469935306
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01802
Zoro #
G5854161
UPC #
018469935306
Country of Origin
Unknown
Color
Sage
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Drilex
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
E01802
Shank Material
nylon
Puncture Resistant Insole
No
Shineable Toe
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Outsole Material
vibram rubber
Conductive
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Oil Resisting Sole
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
TPU
Item
Boots
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Predominant Footwear Color
Green
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 13, EW, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E01802, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.