This item is Discontinued.

Bates Boots, Mens, 13M, Lace, Black, PR E022233

This item is Discontinued.

Bates

Boots, Mens, 13M, Lace, Black, PR (Discontinued)

Mfr # E022233
Zoro # G5848701
UPC # 098681654360
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E022233
Zoro #
G5848701
UPC #
098681654360
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
13

Details

Color
Black
Material
Upper: High Shine Leather; Lining: Mesh; Midsole: TPU; Outsole: Slip-Resistant Rubberlon; Shank: Fiberglass
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Item
Boots
Footwear Closure Type
Lace Up
Static Dissipative
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Outsole Material
Polyurethane with Attached Heel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
E022233
Footwear Shank Type
Fiberglass
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Shineable Toe
Yes
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Midsole Material
TPU
Wide Toe Cap
No
Shank Material
Fiberglass
Resists
Skid, Oil
Upper Material
Leather / High Shine
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 13, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E022233, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.