This item is Discontinued.
This item is Discontinued.
Boots, Mens, 13M, Lace, Black, PR (Discontinued)
Mfr #
E05130
Zoro #
G5844377
UPC # 018472923260
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E05130
- Zoro #
- G5844377
- UPC #
- 018472923260
- Country of Origin
- China
Dimensions
- Size
- 13
- Footwear Width
- M
- Height
- Mid
Details
- Color
- Black
- Gender
- Men's
- Toe Type
- Plain
- Insulated
- No
- Waterproof
- No
- Closure Type
- Lace
- Item
- Boots
- Outsole Material
- Enforcer Rubber
- Shank Material
- Fiberglass
- Midsole Material
- EVA
- Footwear Closure Type
- Lace Up
- Max. Heat Rating
- Not Rated
- Liner Material
- Moisture Wicking AureRight
- Footwear Sole Pattern
- Mini Lug
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Resists
- Oil, Slips
- Upper Material
- Leather/Nylon
Description
Boots, Color Black, Gender Men's, Size 13, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.