This item is Discontinued.

Bates Boots, Mens, 13M, Lace/Zipper, Black, PR E02268

This item is Discontinued.

Bates

Boots, Mens, 13M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02268
Zoro # G5857993
UPC # 018467178514
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02268
Zoro #
G5857993
UPC #
018467178514
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Closure Type
Lace / Zipper
Predominant Footwear Color
Black
Shineable Toe
Yes
Chemical Resisting Sole
No
Wide Toe Cap
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Closure Type
Front Lace and Side Zipper
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
BA 10 Ultra Lites Xtreme
Style Number
E02268
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Synthetic Fabric
Footwear Shank Type
Fiberglass
Item
Boots
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Nylon
Midsole Material
TPU
Resists
Oil, Slips
Upper Material
Waterproof Leather / Nylon
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 13, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02268, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.