This item is Discontinued.

Bates Boots, Mens, 13R, Lace, Sage, PR E03600

This item is Discontinued.

Bates

Boots, Mens, 13R, Lace, Sage, PR (Discontinued)

Mfr # E03600
Zoro # G5859077
UPC # 098772463499
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03600
Zoro #
G5859077
UPC #
098772463499
Country of Origin
United States
Color
Sage Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
Yes
Waterproof
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Green
Footwear Sole Pattern
Lug
Item
Boots
Style Number
E03600
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shineable Toe
No
Midsole Material
TPU
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Conductive
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Vibram Rubber Alpine
Chemical Resisting Sole
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Liner Material
Gore-Tex / 200gr Thinsulate
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 13, R, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E03600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.