This item is Discontinued.

Bates Boots, Mens, 13W, Lace, Sage, PR E03600

This item is Discontinued.

Bates

Boots, Mens, 13W, Lace, Sage, PR (Discontinued)

Mfr # E03600
Zoro # G5859113
UPC # 098772463635
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03600
Zoro #
G5859113
UPC #
098772463635
Country of Origin
United States
Color
Sage Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
Yes
Waterproof
Yes
Shineable Toe
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Vibram Rubber Alpine
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Green
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Item
Boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
E03600
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Lug
Midsole Material
TPU
Footwear Shank Type
Fiberglass
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
No
Liner Material
Gore-Tex / 200gr Thinsulate
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 13, W, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E03600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.