This item is Discontinued.

Bates Boots, Mens, 14D, Lace, White, PR E00131

This item is Discontinued.

Bates

Boots, Mens, 14D, Lace, White, PR (Discontinued)

Mfr # E00131
Zoro # G5857783
UPC # 046118536673
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00131
Zoro #
G5857783
UPC #
046118536673
Country of Origin
United States
Color
White
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Non Metallic Upper
Yes
Item
Boots
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
White
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Liner Material
Cambrelle
Footwear Sole Pattern
Lug
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Polyurethane with Attached Heel
Style Number
E00131
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
TPU
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Shineable Toe
Yes
Shank Material
Fiberglass
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 14, D, Men's, White, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, White, Style Number E00131, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.