This item is Discontinued.

Bates Boots, Mens, 14M, Lace/Zipper, Black, PR E02261

This item is Discontinued.

Bates

Boots, Mens, 14M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02261
Zoro # G5847511
UPC # 077896446458
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02261
Zoro #
G5847511
UPC #
077896446458
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Outsole Material
Enforcer Rubber
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Item
Boots
Static Dissipative
No
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
PK Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
Footwear Closure Type
Front Lace and Side Zipper
Footwear Sole Pattern
Lug
Conductive
No
Style Number
E02261
Midsole Material
TPU
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
Yes
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 14, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02261, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.