This item is Discontinued.

Bates Boots, Mens, 14M, Lace/Zipper, Black, PR E02268

This item is Discontinued.

Bates

Boots, Mens, 14M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02268
Zoro # G5846766
UPC # 018467178521
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02268
Zoro #
G5846766
UPC #
018467178521
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
Yes
Closure Type
Lace / Zipper
Static Dissipative
No
Footwear Closure Type
Front Lace and Side Zipper
Predominant Footwear Color
Black
Style Number
E02268
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Footwear Shank Type
Fiberglass
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Conductive
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Midsole Material
TPU
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
BA 10 Ultra Lites Xtreme
Shineable Toe
Yes
Item
Boots
Liner Material
Gore-Tex
Completely Non Metallic
Yes
Wide Toe Cap
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Shank Material
nylon
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Resists
Oil, Slips
Upper Material
Waterproof Leather / Nylon

Description

Boots, Footwear Style Military/Tactical, 14, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number E02268, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.