This item is Discontinued.

Bates Boots, Mens, 15M, Lace, Black, PR E02280

This item is Discontinued.

Bates

Boots, Mens, 15M, Lace, Black, PR (Discontinued)

Mfr # E02280
Zoro # G5852366
UPC # 018463117043
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02280
Zoro #
G5852366
UPC #
018463117043
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Boots
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Outsole Material
Ultra Lite Enforcer Rubber
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
E02280
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Predominant Footwear Color
Black
Removable Insole
Yes
Liner Material
Mesh
Midsole Material
TPU
Conductive
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E02280, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.