This item is Discontinued.

Bates Boots, Mens, 15M, Lace, Black, PR E03204

This item is Discontinued.

Bates

Boots, Mens, 15M, Lace, Black, PR (Discontinued)

Mfr # E03204
Zoro # G5853592
UPC # 773040388284
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E03204
Zoro #
G5853592
UPC #
773040388284
Country of Origin
Bangladesh

Dimensions

Size
15
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Outsole Material
Rubber
Oil Resisting Sole
No
Style Number
E03204
Shank Material
nylon
Removable Insole
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Item
Boots
Chemical Resisting Sole
No
Midsole Material
TPU
Conductive
No
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Electrical Hazard Rated
No
Wide Toe Cap
No
Shineable Toe
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Liner Material
Mesh
Completely Non Metallic
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Resists
Slip
Metatarsal Guard
No
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 15, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E03204, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.