This item is Discontinued.

Bates Boots, Mens, 15M, Lace/Side Zip, Black, PR E02905

This item is Discontinued.

Bates

Boots, Mens, 15M, Lace/Side Zip, Black, PR (Discontinued)

Mfr # E02905
Zoro # G5858991
UPC # 773040367906
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02905
Zoro #
G5858991
UPC #
773040367906
Country of Origin
Viet Nam
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace / Side Zip
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
E02905
Item
Boots
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Shank Material
Fiberglass
Footwear Closure Type
Front Lace and Side Zipper
Chemical Resisting Sole
No
Upper Boot Material
Leather/Mesh
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Removable Insole
Yes
Conductive
No
Oil Resisting Sole
No
Liner Material
Gore-Tex
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Midsole Material
TPU
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Outsole Material
Vibram Rubber
Max. Heat Rating
Not Rated
Upper Material
Waterproof Leather / Nylon
Resists
Oil, Slips
Metatarsal Guard
No

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E02905, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.