This item is Discontinued.

Bates Boots, Mens, 15M, Lace/Zipper, Black, PR E02261

This item is Discontinued.

Bates

Boots, Mens, 15M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02261
Zoro # G5847527
UPC # 077896446465
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02261
Zoro #
G5847527
UPC #
077896446465
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Wide Toe Cap
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Outsole Material
Enforcer Rubber
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Shank Material
Fiberglass
Oil Resisting Sole
No
Footwear Shank Type
Fiberglass
Midsole Material
TPU
Static Dissipative
No
Chemical Resisting Sole
No
Shineable Toe
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Item
Boots
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Metal Chip Resisting Sole
No
Style Number
E02261
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
Leather/Mesh
Liner Material
PK Mesh
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 15, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02261, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.