This item is Discontinued.

Bates Boots, Mens, 4-1/2D, Lace, Black, PR E00053

This item is Discontinued.

Bates

Boots, Mens, 4-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00053
Zoro # G5848927
UPC # 018464250473
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00053
Zoro #
G5848927
UPC #
018464250473
Country of Origin
United States

Dimensions

Size
4.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
4-1/2

Details

Color
Black
Material
Upper: High Gloss Durable Leather; Lining: Breathable Moisture Wicking; Outsole: Long Lasting Non Marking Bates Lites; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Shank Type
Fiberglass
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Electrical Hazard Rated
No
Item
Chukka Boots
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Style Number
E00053
Upper Boot Material
Leather/Mesh
Shineable Toe
Yes
Removable Insole
Yes
Predominant Footwear Color
Black
Outsole Material
211 Polyurethane Basketweave
Conductive
No
Completely Non Metallic
Yes
Oil Resisting Sole
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Midsole Material
TPU
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Liner Material
Drilex
Metatarsal Guard
No

Description

Chukka Boots, Footwear Style Military/Tactical, 4 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00053, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.