This item is Discontinued.

Bates Boots, Mens, 4M, Lace, Black, PR E03204

This item is Discontinued.

Bates

Boots, Mens, 4M, Lace, Black, PR (Discontinued)

Mfr # E03204
Zoro # G5853407
UPC # 773984080138
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E03204
Zoro #
G5853407
UPC #
773984080138
Country of Origin
Bangladesh

Dimensions

Size
4
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Wide Toe Cap
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lug
Style Number
E03204
Footwear Shank Type
Fiberglass
Conductive
No
Shank Material
nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Oil Resisting Sole
No
Shineable Toe
Yes
Electrical Hazard Rated
No
Item
Boots
Completely Non Metallic
Yes
Midsole Material
TPU
Removable Insole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Upper Material
Leather/Nylon
Metatarsal Guard
No
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 4, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E03204, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.