This item is Discontinued.

Bates Boots, Mens, 5-1/2D, Lace, Black, PR E00941

This item is Discontinued.

Bates

Boots, Mens, 5-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00941
Zoro # G5850765
UPC # 046118493907
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00941
Zoro #
G5850765
UPC #
046118493907
Country of Origin
United States
Color
Black
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Vibram Rubber; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Outsole Material
Hypalon Rubber Nailed Heel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Item
Boots
Chain Saw Cut Resistant
No
Liner Material
Cambrelle
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Shineable Toe
Yes
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Midsole Material
TPU
Completely Non Metallic
Yes
Shank Material
Fiberglass
Style Number
E00941
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Resists
Skid, Oil
Metatarsal Guard
No
Upper Material
High Gloss Poromeric

Description

Boots, Footwear Style Military/Tactical, 5 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00941, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.