This item is Discontinued.

Bates Boots, Mens, 5B, Lace, Black, PR E00053

This item is Discontinued.

Bates

Boots, Mens, 5B, Lace, Black, PR (Discontinued)

Mfr # E00053
Zoro # G5848823
UPC # 018464250299
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00053
Zoro #
G5848823
UPC #
018464250299
Country of Origin
United States

Dimensions

Size
5
Footwear Width
B
Heel Height
Less Than 1/2 in
Footwear Size
5

Details

Color
Black
Material
Upper: High Gloss Durable Leather; Lining: Breathable Moisture Wicking; Outsole: Long Lasting Non Marking Bates Lites; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Conductive
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shineable Toe
Yes
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Shank Material
Fiberglass
Oil Resisting Sole
No
Item
Chukka Boots
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Liner Material
Drilex
Style Number
E00053
Chemical Resisting Sole
No
Outsole Material
211 Polyurethane Basketweave
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No

Description

Chukka Boots, Footwear Style Military/Tactical, 5, B, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00053, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.