This item is Discontinued.

Bates Boots, Mens, 6-1/2D, Lace, Black, PR E00053

This item is Discontinued.

Bates

Boots, Mens, 6-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00053
Zoro # G5848963
UPC # 046118131526
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00053
Zoro #
G5848963
UPC #
046118131526
Country of Origin
United States

Dimensions

Size
6.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
6-1/2

Details

Color
Black
Material
Upper: High Gloss Durable Leather; Lining: Breathable Moisture Wicking; Outsole: Long Lasting Non Marking Bates Lites; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Midsole Material
TPU
Metal Chip Resisting Sole
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Liner Material
Drilex
Footwear Shank Type
Fiberglass
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Chukka Boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shineable Toe
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E00053
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Upper Boot Material
Leather/Mesh
Outsole Material
211 Polyurethane Basketweave
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Resists
Skid, Oil
Upper Material
High Gloss Clorino

Description

Chukka Boots, Footwear Style Military/Tactical, 6 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00053, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.