This item is Discontinued.

Bates Boots, Mens, 6-1/2D, Lace, Black, PR E00942

This item is Discontinued.

Bates

Boots, Mens, 6-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00942
Zoro # G5844824
UPC # 046118411741
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00942
Zoro #
G5844824
UPC #
046118411741
Country of Origin
United States

Dimensions

Size
6.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
6-1/2

Details

Color
Black
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Puncture Resistant Insole
No
Conductive
No
Liner Material
Cambrelle
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Midsole Material
TPU
Predominant Footwear Color
Black
Style Number
E00942
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Shineable Toe
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Shank Material
Fiberglass
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Oil Resisting Sole
No
Item
Boots
Static Dissipative
No
Outsole Material
Polyurethane with Attached Heel
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Resists
Skid, Oil
Upper Material
Porvair
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 6 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00942, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.