This item is Discontinued.

Bates Boots, Mens, 6B, Lace, Black, PR E00078

This item is Discontinued.

Bates

Boots, Mens, 6B, Lace, Black, PR (Discontinued)

Mfr # E00078
Zoro # G5849277
UPC # 018464250572
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00078
Zoro #
G5849277
UPC #
018464250572
Country of Origin
United States

Dimensions

Size
6
Footwear Width
B
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Non Metallic Upper
Yes
Style Number
E00078
Shineable Toe
Yes
Conductive
No
Midsole Material
TPU
Non-Marking Sole
Yes
Outsole Material
211 Polyurethane Basketweave
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Shank Material
Fiberglass
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
Leather/Mesh
Liner Material
Drilex
Item
Chukka Boots
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Upper Material
Leather

Description

Chukka Boots, Footwear Style Military/Tactical, 6, B, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00078, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.