This item is Discontinued.

Bates Boots, Mens, 6D, Lace, Black, PR E00932

This item is Discontinued.

Bates

Boots, Mens, 6D, Lace, Black, PR (Discontinued)

Mfr # E00932
Zoro # G5857801
UPC # 046118247319
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00932
Zoro #
G5857801
UPC #
046118247319
Country of Origin
United States
Color
Black
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Shineable Toe
Yes
Shank Material
Fiberglass
Static Dissipative
No
Outsole Material
Polyurethane with Attached Heel
Conductive
No
Chain Saw Cut Resistant
No
Upper Boot Material
Leather/Mesh
Style Number
E00932
Footwear Sole Pattern
Lug
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Midsole Material
TPU
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Liner Material
Drilex
Footwear Shank Type
Fiberglass
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Item
Boots
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Upper Material
Leather

Description

Boots, Footwear Style Military/Tactical, 6, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00932, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.