This item is Discontinued.

Bates Boots, Mens, 6D, Lace, Black, PR E00941

This item is Discontinued.

Bates

Boots, Mens, 6D, Lace, Black, PR (Discontinued)

Mfr # E00941
Zoro # G5850774
UPC # 046118493914
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00941
Zoro #
G5850774
UPC #
046118493914
Country of Origin
United States
Color
Black
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Vibram Rubber; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Non Metallic Upper
Yes
Style Number
E00941
Footwear Sole Pattern
Lug
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Shank Material
Fiberglass
Non-Marking Sole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Conductive
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Electrical Hazard Rated
No
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shineable Toe
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Hypalon Rubber Nailed Heel
Chemical Resisting Sole
No
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Item
Boots
Liner Material
Cambrelle
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 6, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00941, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.