This item is Discontinued.

Bates Boots, Mens, 6EEE, Lace, Black, PR E00941

This item is Discontinued.

Bates

Boots, Mens, 6EEE, Lace, Black, PR (Discontinued)

Mfr # E00941
Zoro # G5850957
UPC # 046118497813
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00941
Zoro #
G5850957
UPC #
046118497813
Country of Origin
United States
Color
Black
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Vibram Rubber; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Completely Non Metallic
Yes
Outsole Material
Hypalon Rubber Nailed Heel
Wide Toe Cap
No
Shineable Toe
Yes
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Style Number
E00941
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Static Dissipative
No
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Conductive
No
Item
Boots
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Midsole Material
TPU
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Footwear Shank Type
Fiberglass
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Cambrelle
Shank Material
Fiberglass
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 6, EEE, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00941, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.