This item is Discontinued.

Bates Boots, Mens, 7-1/2D, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 7-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5849645
UPC # 046118140542
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00058
Zoro #
G5849645
UPC #
046118140542
Country of Origin
United States

Dimensions

Size
7.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
7-1/2

Details

Color
Black
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Style Number
E00058
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Lug
Liner Material
Cambrelle
Static Dissipative
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Fiberglass
Shineable Toe
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Fiberglass
Midsole Material
TPU
Outsole Material
Polyurethane with Attached Heel
Wide Toe Cap
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Item
Chukka Boots
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Upper Material
Leather
Metatarsal Guard
No
Resists
Skid, Oil

Description

Chukka Boots, Footwear Style Military/Tactical, 7 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.