This item is Discontinued.

Bates Boots, Mens, 7-1/2EEE, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 7-1/2EEE, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5849724
UPC # 046118141440
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00058
Zoro #
G5849724
UPC #
046118141440
Country of Origin
United States

Dimensions

Size
7.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
7-1/2

Details

Color
Black
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Midsole Material
TPU
Outsole Material
Polyurethane with Attached Heel
Footwear Shank Type
Fiberglass
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Static Dissipative
No
Shineable Toe
Yes
Oil Resisting Sole
No
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Lug
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Liner Material
Cambrelle
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Non Metallic Upper
Yes
Removable Insole
Yes
Style Number
E00058
Item
Chukka Boots
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Upper Material
Leather
Metatarsal Guard
No

Description

Chukka Boots, Footwear Style Military/Tactical, 7 1/2, EEE, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.