This item is Discontinued.

Bates Boots, Mens, 7-1/2M, Lace, Black, PR E02262

This item is Discontinued.

Bates

Boots, Mens, 7-1/2M, Lace, Black, PR (Discontinued)

Mfr # E02262
Zoro # G5843801
UPC # 077896446717
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G5843801
UPC #
077896446717
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Oil Resisting Sole
No
Midsole Material
TPU
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Shineable Toe
Yes
Puncture Resistant Insole
No
Style Number
E02262
Non-Marking Sole
Yes
Outsole Material
Enforcer Rubber
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
PK Mesh
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Black
Conductive
No
Upper Boot Material
Leather/Mesh
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Static Dissipative
No
Shank Material
Fiberglass
Completely Non Metallic
Yes
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 7 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.