This item is Discontinued.

Bates Boots, Mens, 7-1/2M, Lace, Black, PR E03204

This item is Discontinued.

Bates

Boots, Mens, 7-1/2M, Lace, Black, PR (Discontinued)

Mfr # E03204
Zoro # G5853477
UPC # 773040388161
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03204
Zoro #
G5853477
UPC #
773040388161
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
TPU
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Static Dissipative
No
Conductive
No
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
nylon
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Style Number
E03204
Oil Resisting Sole
No
Shineable Toe
Yes
Wide Toe Cap
No
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Upper Boot Material
Leather/Mesh
Item
Boots
Puncture Resistant Insole
No
Liner Material
Mesh
Footwear Closure Type
Lace Up
Footwear Shank Type
Fiberglass
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 7-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E03204, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.