This item is Discontinued.
This item is Discontinued.
Boots, Mens, 7-1/2M, Lace, Black, PR (Discontinued)
Mfr #
E06008
Zoro #
G5844273
UPC # 018473446577
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E06008
- Zoro #
- G5844273
- UPC #
- 018473446577
- Country of Origin
- China
Dimensions
- Size
- 7-1/2
- Footwear Width
- M
- Height
- 8"
Details
- Color
- Black
- Gender
- Men's
- Toe Type
- Plain
- Insulated
- No
- Waterproof
- No
- Closure Type
- Lace
- Midsole Material
- EVA
- Liner Material
- Moisture Wicking AureRight
- Footwear Closure Type
- Lace Up
- Shank Material
- Fiberglass
- Footwear Sole Pattern
- Mini Lug
- Item
- Boots
- Outsole Material
- Enforcer Rubber
- Max. Heat Rating
- Not Rated
- Upper Material
- Leather/Nylon
- Resists
- Oil, Slips
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
Description
Boots, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.