This item is Discontinued.

Bates Boots, Mens, 7-1/2M, Lace/Zipper, Black, PR E02261

This item is Discontinued.

Bates

Boots, Mens, 7-1/2M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02261
Zoro # G5847493
UPC # 077896446342
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02261
Zoro #
G5847493
UPC #
077896446342
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Liner Material
PK Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Enforcer Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Shineable Toe
Yes
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Fiberglass
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Closure Type
Front Lace and Side Zipper
Conductive
No
Midsole Material
TPU
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Item
Boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Style Number
E02261
Electrical Hazard Rated
No
Oil Resisting Sole
No
Completely Non Metallic
Yes
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 7 1/2, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02261, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.