This item is Discontinued.

Bates Boots, Mens, 7EEE, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 7EEE, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5858151
UPC # 046118141433
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00058
Zoro #
G5858151
UPC #
046118141433
Country of Origin
United States

Dimensions

Size
7
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Footwear Size
7

Details

Color
Black
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shineable Toe
Yes
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Oil Resisting Sole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Style Number
E00058
ASTM Footwear Class
F2413-11 I/75 C/75
Item
Chukka Boots
Outsole Material
Polyurethane with Attached Heel
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Non-Marking Sole
Yes
Midsole Material
TPU
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Liner Material
Cambrelle
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Footwear Shank Type
Fiberglass
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Upper Material
Leather

Description

Chukka Boots, Footwear Style Military/Tactical, 7, EEE, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.