This item is Discontinued.

Bates Boots, Mens, 7M, Lace, Black, PR E022233

This item is Discontinued.

Bates

Boots, Mens, 7M, Lace, Black, PR (Discontinued)

Mfr # E022233
Zoro # G5848683
UPC # 098681654254
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E022233
Zoro #
G5848683
UPC #
098681654254
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
7

Details

Color
Black
Material
Upper: High Shine Leather; Lining: Mesh; Midsole: TPU; Outsole: Slip-Resistant Rubberlon; Shank: Fiberglass
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Non-Marking Sole
Yes
Shineable Toe
Yes
Static Dissipative
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Boots
Non Metallic Upper
Yes
Style Number
E022233
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Liner Material
Mesh
Outsole Material
Polyurethane with Attached Heel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Electrical Hazard Rated
No
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Upper Boot Material
Leather/Mesh
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 7, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E022233, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.