This item is Discontinued.

Bates Boots, Mens, 8-1/2D, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 8-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5849654
UPC # 046118140566
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00058
Zoro #
G5849654
UPC #
046118140566
Country of Origin
United States

Dimensions

Size
8.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
8-1/2

Details

Color
Black
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Liner Material
Cambrelle
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
No
Outsole Material
Polyurethane with Attached Heel
Oil Resisting Sole
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Midsole Material
TPU
Shineable Toe
Yes
Chain Saw Cut Resistant
No
Shank Material
Fiberglass
Predominant Footwear Color
Black
Item
Chukka Boots
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Style Number
E00058
Removable Insole
Yes
Static Dissipative
No
Conductive
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Resists
Skid, Oil
Upper Material
Leather

Description

Chukka Boots, Footwear Style Military/Tactical, 8 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.