This item is Discontinued.

Bates Boots, Mens, 8-1/2D, Lace, Black, PR E00941

This item is Discontinued.

Bates

Boots, Mens, 8-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00941
Zoro # G5850826
UPC # 046118493969
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00941
Zoro #
G5850826
UPC #
046118493969
Country of Origin
United States
Color
Black
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Vibram Rubber; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Liner Material
Cambrelle
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Item
Boots
Shineable Toe
Yes
Style Number
E00941
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Outsole Material
Hypalon Rubber Nailed Heel
Predominant Footwear Color
Black
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 8 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00941, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.