This item is Discontinued.

Bates Boots, Mens, 8-1/2D, Lace, Black, PR E00942

This item is Discontinued.

Bates

Boots, Mens, 8-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00942
Zoro # G5844867
UPC # 046118411789
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00942
Zoro #
G5844867
UPC #
046118411789
Country of Origin
United States

Dimensions

Size
8.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
8-1/2

Details

Color
Black
Material
Upper: High Gloss Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Item
Boots
Shineable Toe
Yes
Static Dissipative
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Polyurethane with Attached Heel
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Cambrelle
Non-Marking Sole
Yes
Shank Material
Fiberglass
Oil Resisting Sole
No
Style Number
E00942
Electrical Hazard Rated
No
Midsole Material
TPU
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Conductive
No
Upper Boot Material
Leather/Mesh
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 8 1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00942, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.