This item is Discontinued.

Bates Boots, Mens, 8-1/2EEE, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 8-1/2EEE, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5858167
UPC # 046118141464
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00058
Zoro #
G5858167
UPC #
046118141464
Country of Origin
United States
Color
Black
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Item
Chukka Boots
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Liner Material
Cambrelle
Removable Insole
Yes
Midsole Material
TPU
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Shank Material
Fiberglass
Shineable Toe
Yes
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Outsole Material
Polyurethane with Attached Heel
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
E00058
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Upper Material
Leather

Description

Chukka Boots, Footwear Style Military/Tactical, 8 1/2, EEE, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.