This item is Discontinued.

Bates Boots, Mens, 8-1/2EW, Lace, Black, PR E02262

This item is Discontinued.

Bates

Boots, Mens, 8-1/2EW, Lace, Black, PR (Discontinued)

Mfr # E02262
Zoro # G4944606
UPC # 077896446502
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944606
UPC #
077896446502
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Enforcer Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Shineable Toe
Yes
Oil Resisting Sole
No
Footwear Sole Pattern
Lug
Footwear Shank Type
Fiberglass
Static Dissipative
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Midsole Material
TPU
Liner Material
PK Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Removable Insole
Yes
Style Number
E02262
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Item
Boots
Electrical Hazard Rated
No
Upper Boot Material
Leather/Mesh
Upper Material
Leather/Nylon
Resists
Oil, Slips
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 8 1/2, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.