This item is Discontinued.

Bates Boots, Mens, 8-1/2M, Lace/Zipper, Black, PR E05161

This item is Discontinued.

Bates

Boots, Mens, 8-1/2M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E05161
Zoro # G4944694
UPC # 018461554581
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E05161
Zoro #
G4944694
UPC #
018461554581
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
M
Height
8"
Heel Height
Less Than 1/2"

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Footwear Closure Type
Front Lace and Side Zipper
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Enforcer Rubber
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Upper Boot Material
Leather/Mesh
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Oil Resisting Sole
No
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
None
Predominant Footwear Color
Black
Shank Material
Nylon
Item
Boots
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
TPU
Electrical Hazard Rated
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Metatarsal Guard
No

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 8-1/2, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.