This item is Discontinued.

Bates Boots, Mens, 8D, Lace, Black, PR E00058

This item is Discontinued.

Bates

Boots, Mens, 8D, Lace, Black, PR (Discontinued)

Mfr # E00058
Zoro # G5858124
UPC # 046118140559
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00058
Zoro #
G5858124
UPC #
046118140559
Country of Origin
United States

Dimensions

Size
8
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
8

Details

Color
Black
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Cambrelle
Max. Heat Rating
Not Rated
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Fiberglass
Puncture Resistant Insole
No
Wide Toe Cap
No
Completely Non Metallic
Yes
Item
Chukka Boots
ASTM Footwear Class
F2413-11 I/75 C/75
Style Number
E00058
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Sole Pattern
Lug
Outsole Material
Polyurethane with Attached Heel
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Metatarsal Guard
No

Description

Chukka Boots, Footwear Style Military/Tactical, 8, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00058, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.