This item is Discontinued.

Bates Boots, Mens, 8M, Lace, Black, PR E02262

This item is Discontinued.

Bates

Boots, Mens, 8M, Lace, Black, PR (Discontinued)

Mfr # E02262
Zoro # G4944502
UPC # 077896446724
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944502
UPC #
077896446724
Country of Origin
Bangladesh
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Item
Boots
Removable Insole
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Shank Material
Fiberglass
Midsole Material
TPU
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Liner Material
PK Mesh
Shineable Toe
Yes
Conductive
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Outsole Material
Enforcer Rubber
Non-Marking Sole
Yes
Style Number
E02262
Metatarsal Guard
No
Upper Material
Leather/Nylon
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 8, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.