This item is Discontinued.

Bates Boots, Mens, 8M, Lace/Zipper, Black, PR E02261

This item is Discontinued.

Bates

Boots, Mens, 8M, Lace/Zipper, Black, PR (Discontinued)

Mfr # E02261
Zoro # G4947451
UPC # 077896446359
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02261
Zoro #
G4947451
UPC #
077896446359
Country of Origin
Bangladesh
Color
Black
Material
Upper: Durable Leather and Performance Nylon; Lining: Moisture Wicking Mesh; Midsole: Cushioned EVA; Outsole: Slip-Resistant Rubber; Shank: Fiberglass; Insert: Removable Cushioned; Cement Construction
Gender
Men's
Toe Type
Plain
Footwear Style
8" Tactical Sport
Insulated
No
Waterproof
No
Closure Type
Lace / Zipper
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Enforcer Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Item
Boots
Shank Material
Fiberglass
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Conductive
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E02261
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Midsole Material
TPU
Shineable Toe
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Static Dissipative
No
Liner Material
PK Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oil, Slips
Metatarsal Guard
No
Upper Material
Leather/Nylon

Description

Boots, Footwear Style Military/Tactical, 8, M, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E02261, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.