This item is Discontinued.

Bates Boots, Mens, 9-1/2D, Lace, Black, PR E00078

This item is Discontinued.

Bates

Boots, Mens, 9-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00078
Zoro # G5849453
UPC # 046118169383
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00078
Zoro #
G5849453
UPC #
046118169383
Country of Origin
United States

Dimensions

Size
9-1/2
Footwear Width
D
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Liner Material
Drilex
Static Dissipative
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Style Number
E00078
Footwear Shank Type
Fiberglass
Outsole Material
211 Polyurethane Basketweave
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Completely Non Metallic
Yes
Midsole Material
TPU
Predominant Footwear Color
Black
Shank Material
Fiberglass
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Removable Insole
Yes
Conductive
No
Item
Chukka Boots
Shineable Toe
Yes
Metatarsal Guard
No
Resists
Skid, Oil
Upper Material
Leather

Description

Chukka Boots, Footwear Style Military/Tactical, 9-1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00078, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.