This item is Discontinued.

Bates Boots, Mens, 9-1/2D, Lace, White, PR E00131

This item is Discontinued.

Bates

Boots, Mens, 9-1/2D, Lace, White, PR (Discontinued)

Mfr # E00131
Zoro # G5857765
UPC # 046118536581
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00131
Zoro #
G5857765
UPC #
046118536581
Country of Origin
United States
Color
White
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Shank Material
Fiberglass
Conductive
No
Predominant Footwear Color
White
Item
Boots
Midsole Material
TPU
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Shineable Toe
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Outsole Material
Polyurethane with Attached Heel
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
No
Style Number
E00131
Liner Material
Cambrelle
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 9 1/2, D, Men's, White, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, White, Style Number E00131, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.