This item is Discontinued.

Bates Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 9.5 EW E02262

This item is Discontinued.

Bates

Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 9.5 EW (Discontinued)

Mfr # E02262
Zoro # G4944624
UPC # 077896446625
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944624
UPC #
077896446625
Country of Origin
Bangladesh
Item
Boots
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather/Nylon
Closure Type
Lace
Gender
Men's
Chain Saw Cut Resistant
No
Outsole Material
Enforcer Rubber
Max. Heat Rating
Not Rated
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
Footwear Style
Military/Tactical
Completely Non Metallic
Yes
Midsole Material
TPU
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Removable Insole
Yes
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Liner Material
PK Mesh
Style Number
E02262
Insulated
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 9 1/2, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.