This item is Discontinued.

Bates Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 9.5 M E02262

This item is Discontinued.

Bates

Men's Boots, Plain Toe, Leather/Nylon, 5 in Height, Black, 9.5 M (Discontinued)

Mfr # E02262
Zoro # G4944536
UPC # 077896446755
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02262
Zoro #
G4944536
UPC #
077896446755
Country of Origin
Bangladesh
Item
Boots
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather/Nylon
Closure Type
Lace
Gender
Men's
Puncture Resistant Insole
No
Midsole Material
TPU
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Insulated
No
Liner Material
PK Mesh
Wide Toe Cap
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Conductive
No
Shineable Toe
Yes
Shank Material
Fiberglass
Outsole Material
Enforcer Rubber
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Oil Resisting Sole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Footwear Style
Military/Tactical
Style Number
E02262
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Resists
Oil, Slips

Description

Boots, Footwear Style Military/Tactical, 9 1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 5 in Height, Black, Style Number E02262, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.